Shop All Transformers
Square D
Control Transformer, 75 VA, Not Rated, 55°C, 24V AC, 208V AC
Mfr # 9070T75D14
Zoro # G6515546
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 75 VA
- Phase - Electrical 1
- Mounting - Transformer Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9070T75D14
- Zoro # G6515546
- UPC # 785901737100
- Country of Origin United States
- Category Transformers
Dimensions
Height | 3.6 in |
Width | 4.1 in |
Depth | 4.3 in |
Manufacturers Warranty Length | 1 yr |
Description
Control Transformer, Input Voltage - Transformer 208V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 75 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Wall, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish No Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illum Selector Switch, Al, 1NO, IP 65 (30G267)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 4 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1404-100)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRFT50-A)
- ZORO SELECT Locking Plug, 2 Poles, 250VDC/600VAC, 50A (3763)
- SQUARE D Single Phase Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 600V AC (5S4F)
- SQUARE D Control Transformer, 250 VA UL; 250 VA CSA; 250 VA NOM; 160 VA, Not Rated, 80°C, 115/230V (9070T250D33)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80°C, 115V AC, 208/230/460V AC (9070TF200D20)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80°C, 24V AC, 120/240V AC (9070T250D23)
- SQUARE D Single Phase Energy Efficient Transformer, 50 kVA, NEMA 2, 150 °C, 120/240V AC, 240/480V AC (EE50S3H)
- SQUARE D Control Transformer, 75 VA, Not Rated, 55°C, 120V AC, 240/480V AC (9070T75D1)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 115/24V AC, 208/230/460V AC (TB250N004F4)
- Square D Transformers