Shop All Transformers
Square D
Control Transformer, 75 VA, Not Rated, 55°C, 24V, 208/240/277/380/480V
Mfr # 9070T75D19
Zoro # G0858089
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208/240/277/380/480V
- Output Voltage - Transformer 24V
- VA Rating - Transformer 75 VA
- Phase - Electrical 1
- Hz - Electrical 50 Hz, 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9070T75D19
- Zoro # G0858089
- UPC # 785901907244
- Country of Origin United States
- Category Transformers
Dimensions
Height | 2.89 in |
Width | 3.38 in |
Depth | 3.34 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Control Transformer |
Item - Transformer | Control Transformer |
Input Voltage - Transformer | 208/240/277/380/480V |
Output Voltage - Transformer | 24V |
VA Rating - Transformer | 75 VA |
Phase - Electrical | 1 |
Hz - Electrical | 50 Hz, 60 Hz |
Enclosure Rating | Not Rated |
Temp. Rise | 55°C |
Standards | UL listed file E61239; CSA file LR37055 guide 184-N-90 |
Green Environmental Attribute | Mercury Free; Pvc Free |
Enclosure Type | Open |
Winding Material - Transformer | Copper |
Primary Connection | Screw clamp terminals |
Secondary Connection | Screw clamp terminals |
Insulation Max. Temp. | 105 °C |
Description
Trfmr Control 75Va Multiple Voltages
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Datacom Surge Protector, 7 Outlet, Gray (SUPER7TEL)
- L.H. DOTTIE L.H. Dottie 3'' x 5'' 16 Gauge Safety Plate, 100PK (3516)
- NVENT HOFFMAN Enclosure Window Kit, 11.5in. Hx8.0in. W (APWK95NFSS)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241225020)
- SQUARE D Control Transformer, 75 VA, Not Rated, 55°C, 24V AC, 120/240V AC (9070T75D23)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55°C, 24V AC, 120/240V AC (9070T50D23)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80°C, 24V AC, 120/240V AC (9070T250D23)
- SQUARE D Buck Boost Transformer, 750 VA, NEMA 3R, 115°C, 16/32V AC, 120/240V AC (750SV46F)
- SQUARE D General Purpose Transformer, 3 kVA, NEMA 3R, 115°C, 110/220V AC, 190/200/208/220V, 380/400/416/440V (3S67F)
- SQUARE D General Purpose Transformer, 15 kVA, NEMA 3R, 115°C, 240V AC, 480V AC (15T75F)
- DAYTON Control Transformer, 100 VA, 60°C, 24V AC, 277V AC (4MTP4)
- Square D Transformers