Shop All Transformers
Square D
Control Transformer, 500 VA, Not Rated, 115 °C
Mfr # 9070T500D33
Zoro # G0857985
product price: $630.99
/ea
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 500 VA
- Phase - Electrical 1
- Enclosure Rating Not Rated
- Temp. Rise 115 °C
- Height 3.84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9070T500D33
- Zoro # G0857985
- UPC # 785901905172
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 3.84 in |
Width | 4.5 in |
Depth | 5.49 in |
Manufacturers Warranty Length | 1 yr |
Description
Xfmr Control 500Va Multiple Voltages
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 30A, 1 Pole, 120V AC (UBIF30NB)
- NOARK Contactor, 230VAC, 1Nc Aux (CU-11-HI-3A1B)
- ZORO SELECT Terminal Strip, 15A, 20 Pole, 300VAC (6ZEG5)
- LIND EQUIPMENT StaticSure Portable with Large Clamps (LE600-20CG-2SG)
- SQUARE D Voltage Transformer, 2 kVA, NEMA 3R, 115 °C, 277V 120/240V (2S8F)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 208/240/480V AC (9070TF150D20)
- SQUARE D Three Phase Transformer, 9 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (9T2F)
- SQUARE D Control Transformer, 750 VA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070TF750D1)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C (9070T150D50)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 120V AC, 208/240/480V AC (9070TF500D20)
- SERCO Transformers, Transformer 120 Vac- 24 Vo (622-014)
- Square D Power Distribution