Shop All Transformers
Square D
Control Transformer, 500 VA, 115 °C, 110/115/120V AC, 550V AC; 600V AC; 575V AC
Mfr # 9070TF500D5
Zoro # G0851490
product price: $630.31
/ea
Free Shipping & Returns
$630.31
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 550V AC; 600V AC; 575V AC
- Output Voltage - Transformer 110/115/120V AC
- VA Rating - Transformer 500 VA
- Temp. Rise 115 °C
- Height 5.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9070TF500D5
- Zoro # G0851490
- UPC # 785901039266
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 5.1 in |
Width | 4.5 in |
Depth | 5.46 in |
Manufacturers Warranty Length | 1 yr |
Description
Type TF are control power transformers that have factory installed fuse blocks into the top of the device with two primary and one secondary fuse block. The primary fuse block is designed for rejection-type class CC fuse and for the secondary fuse block it accept non-rejection-type, midget fuse. Type TF transformers come in the MultiTap version as well. This industrial control transformer has a power rating of 500VA and is single phase. It has a 600/550/575 V primary voltage and 115/110/120 V secondary voltage with a temperature rise of 115 °C. Dimensions for this product are 3.2 in (H), 3.75 in (W), 3.59 in (D). This transformer has screw clamp terminals connections and its winding is made of copper. This device is compatible with the fingersafe cover FSC23. This transformer complies to UL, CE & CSA standards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Cb Power Distribution Connector (3) (PDC3JD20)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 36.5 cu in, Floor Box, 2 Gang, Brass, Rectangular (FB4233)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (ZB4BL6)
- CHORDSAVERS Chordsaver® Plastic Floor Cord Cover - 36" Long - Orange (OCHS-1-SO)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070EO1D1)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 24V AC, 120/240V AC; 24V AC (9070TF50D23)
- SQUARE D Single Phase Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (2S1F)
- SQUARE D Buck Boost Transformer, 250 VA, NEMA 3R, 80 °C, 12/24V AC, 120/240V AC (250SV43B)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C (9070T50D32)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80 °C, 120V AC, 208/240/480V AC (9070TF250D20)
- ACME ELECTRIC Single Phase Export Transformer, 3 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279262S)
- Square D Transformers