Shop All Transformers
Square D
Control Transformer, 50 VA, Not Rated, 55 °C
Mfr # 9070T50D54
Zoro # G0859315
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 50 VA
- Phase - Electrical 1
- Enclosure Rating Not Rated
- Temp. Rise 55 °C
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9070T50D54
- Zoro # G0859315
- UPC # 785901688976
- Country of Origin United States
- Category Transformers
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item - Transformer | Control Transformer |
Item | Control Transformer |
VA Rating - Transformer | 50 VA |
Phase - Electrical | 1 |
Enclosure Rating | Not Rated |
Temp. Rise | 55 °C |
Phase | 1 phase |
Green Environmental Attribute | Mercury Free; Pvc Free |
Transformer Type | Industrial Control Transformer |
Standards | UL Listed; CSA |
Insulation Max. Temp. | 105 °C |
Secondary Connection | Screw clamp terminals |
Primary Connection | Screw clamp terminals |
Enclosure Type | Open |
Insulation Temperature | 105°C |
Rated Power In Va | 50 VA UL, 50 VA CSA, 50 VA NOM, 50 VA CE |
Product Compatibility | FSC1 |
Product or Component Type | Industrial Control Transformer |
Primary Voltage | 120 x 240 V 12/24 V |
Pvc Free | Yes |
Range of Product | T |
Nema Degree of Protection | not rated (open device) |
Description
Xformer Control 50Va 120/240V12/24V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-100-25)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- ANDERSON POWER PRODUCTS Housing, SB 175 For, Gray (940-AND)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (GFSG5362W)
- SQUARE D Control Transformer, 150 VA UL; CSA; NOM, Not Rated, 55 °C (9070T150D19)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 24V AC, 120/240V AC (9070T150D23)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070EO3D1)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 120V AC, 480V AC (9070EL2D9)
- SQUARE D Control Transformer, 75 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070TF75D1)
- SQUARE D Three Phase Transformer, 30 kVA, 150 °C; 220 °C insulated, 208Y/120V AC, 480V delta (EXN30T3H)
- DAYTON Control Transformer, 200 VA, 80 °C, 120V AC, 240/480V AC (31EH02)
- Square D Power Distribution