Shop All Transformers
Square D
Control Transformer, 50 VA, Not Rated, 55 °C
Mfr # 9070T50D37
Zoro # G0851098
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 50 VA
- Phase - Electrical 1
- Enclosure Rating Not Rated
- Temp. Rise 55 °C
- Height 2.58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9070T50D37
- Zoro # G0851098
- UPC # 785901688969
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 2.58 in |
Width | 3 in |
Depth | 3.09 in |
Manufacturers Warranty Length | 1 yr |
Description
Transformer Control 50Va 600V120/240V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 4 to 32VDC, 65A (CMRD4865-10)
- OMRON Proximity Sensor, Inductive, 30mm, NO (E2E-X18MY1-US)
- EATON BUSSMANN Fuse Auto Atc 25Amp Cd5 (BP/ATC-25-RP)
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 3A @ 240V AC, Actuator Location: Side (XCKP2118P16)
- SQUARE D Control Transformer, 1.5 kVA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070T1500D1)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C (9070T100D19)
- SQUARE D Control Transformer, 2 kVA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070T2000D1)
- SQUARE D Single Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (3S1F)
- SQUARE D Control Transformer, 300 VA, Not Rated, 80 °C, 12/24V AC, 120V AC (9070T300D13)
- SQUARE D Single Phase Transformer, 100 VA, NEMA 3R, 55 °C, 120/240V AC, 240/480V AC (100SV1A)
- SIEMENS 480V-120V 150VA Transformer (MT0150A)
- Square D Transformers