Shop All Transformers
Square D
Control Transformer, 50 VA, Not Rated, 55 °C
Mfr # 9070T50D19
Zoro # G0858061
product price: $188.73
/ea
Free Shipping & Returns
$188.73
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 50 VA
- Phase - Electrical 1
- Enclosure Rating Not Rated
- Temp. Rise 55 °C
- Height 2.89 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9070T50D19
- Zoro # G0858061
- UPC # 785901904946
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 2.89 in |
Width | 3.38 in |
Depth | 3.34 in |
Manufacturers Warranty Length | 1 yr |
Description
Trfmr Control 50Va Multiple Voltages
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Push Button, 22.5 mm, 2NC, Red (M22-DL-R-K02-R)
- SOUTHWIRE Sow Cord, 6/3-8/1, 50A, 100 ft. (6400M)
- FESTO Proximity Sensor SME-8-K5-LED-24 (SME-8-K5-LED-24)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Octal, 8 Pin, DPDT (750XBXRM4L-240A)
- SQUARE D Three Phase Transformer, 6 kVA, NEMA 3R, 115 °C, 240V AC Delta, 480V AC Delta (6T5F)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80 °C, 120V AC, 240/480V AC (9070T200D1)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 208V AC (9070TF150D3)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070T100D1)
- SQUARE D Control Transformer, 75 VA, Not Rated, 55 °C, 24V AC, 240/480V AC (9070T75D2)
- SQUARE D Control Transformer, 1 kVA, Not Rated, 115 °C, 12/24V AC, 120V AC (9070T1000D13)
- SQUARE D Control Transformer, 1 kVA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070T1000D1)
- Square D Power Distribution