Shop All Transformers
Square D
Control Transformer, 50 VA, Not Rated, 55 °C
Mfr # 9070T50D15
Zoro # G0573085
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 50 VA
- Phase - Electrical 1
- Enclosure Rating Not Rated
- Temp. Rise 55 °C
- Height 2.58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9070T50D15
- Zoro # G0573085
- UPC # 785901905509
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 2.58 in |
Width | 3 in |
Depth | 3.09 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Control Transformer |
Item - Transformer | Control Transformer |
VA Rating - Transformer | 50 VA |
Phase - Electrical | 1 |
Enclosure Rating | Not Rated |
Temp. Rise | 55 °C |
Transformer Type | Industrial Control Transformer |
Green Environmental Attribute | Mercury Free; Pvc Free |
Standards | UL listed file E61239; CSA file LR37055 guide 184-N-90 |
Insulation Max. Temp. | 105 °C |
Primary Connection | Screw clamp terminals |
Secondary Connection | Screw clamp terminals |
Enclosure Type | Open |
Winding Material - Transformer | Copper |
Description
Xfmr Control 50Va 240/480V24/120V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Manual Mtr Protctr, 25A, PushButtn, Frame B (XTPB025BC1)
- BELL OUTDOOR Closure Plug, Weatherproof box/cover Accessory, Non-Metallic, Floor Box (PCP47550GY)
- PANDUIT 11.4" L Intermediate Cable Tie NAT PK 100 (PLT3I-C)
- POWER FIRST Male Disconnect, Bare, 22-16AWG, PK100 (5WHA9)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 208V AC (9070T150D3)
- SQUARE D Single Phase Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (7S1F)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 24V AC, 240/480V AC (9070TF150D2)
- SQUARE D Control Transformer, 75 VA, Not Rated, 55 °C, 24V AC, 208V AC (9070T75D14)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 120V AC, 277V AC (9070T100D4)
- SQUARE D Single Phase Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (1S1F)
- DAYTON Control Transformer, 50 VA, 55 °C, 120V AC, 208/240/480V AC (31EJ34)
- Square D Power Distribution