Shop All Transformers
Square D
Control Transformer, 350 VA UL; 350 VA CSA; 350 VA NOM; 250 VA, Not Rated, 80 °C
Mfr # 9070T350D37
Zoro # G0851046
product price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 350 VA UL; 350 VA CSA; 350 VA NOM; 250 VA
- Phase - Electrical 1
- Enclosure Rating Not Rated
- Temp. Rise 80 °C
- Height 3.84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9070T350D37
- Zoro # G0851046
- UPC # 785901689188
- Country of Origin United States
- Category Transformers
Dimensions
Height | 3.84 in |
Width | 4.5 in |
Depth | 5.11 in |
Manufacturers Warranty Length | 1 yr |
Description
Transformer Control 350Va 600V120/240V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han D M Crimp Contact Ag Awg 16, PK 100 (09150006101)
- SOUTHBEND Char Broiler Grate, 17-1/8" x 5-3/16" (1182657)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 3R (HNF364R)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 500' Length - White (HS355-S500-WHITE)
- SQUARE D Buck Boost Transformer, 50 VA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (50SV43A)
- SQUARE D Single Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 240/480V AC; 120/240V AC (15S1F)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C (9070T100D33)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80 °C, 120V AC, 208V AC (9070T250D3)
- SQUARE D Buck Boost Transformer, 500 VA, NEMA 3R, 80 °C, 16/32V AC, 120/240V AC (500SV46B)
- SQUARE D Control Transformer, 75 VA, Not Rated, 55 °C, 24V AC, 120/240V AC (9070T75D23)
- SQUARE D Control Transformer, 300 VA, Not Rated, 80 °C, 120V AC, 240/480V AC (9070T300D1)
- Square D Transformers