Shop All Transformers
Square D
Control Transformer, 350 VA, Not Rated, 80°C, 24V AC, 120/240V AC
Mfr # 9070T350D23
Zoro # G3234865
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120/240V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 350 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9070T350D23
- Zoro # G3234865
- UPC # 785901907275
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 4.43 in |
Width | 5 in |
Depth | 4 1/2 in |
Manufacturers Warranty Length | 1 yr |
Description
Control Transformer, Input Voltage - Transformer 120V AC, 240V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 350 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish Epoxy Resin Varnish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 11.8" L Cable Tie BL PK 100 (36J229)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 5190 PSI (A6-753221)
- EATON Blank Legend Plate, Square, Black (10250TS76)
- LITTELFUSE Open Fuse Block, R UL Class, 3 Poles, 60A Amp Range, 250V AC/DC Volt Rating (LFR250603CID)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55°C, 120V AC, 208/240/480V AC (9070T50D20)
- SQUARE D Low Voltage Distribution Transformer, 25 kVA, NEMA 2, 150°C, 120/240V AC, 600V AC (EE25S3534H)
- SQUARE D Control Transformer, 1 kVA, Not Rated, 115°C, 120V AC, 240/480V AC (9070TF1000D1)
- SQUARE D Single Phase Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 600V AC (5S4F)
- SQUARE D Control Transformer, 500 VA, 115°C, 115/230V AC, 380/400/415V (9070TF500D33)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 24V AC, 120/240V AC (9070T100D23)
- DAYTON General Purpose Transformer, 6 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (44YV22)
- Square D Transformers