Shop All Transformers
Square D
Control Transformer, 350 VA, Not Rated, 80 °C
Mfr # 9070T350D50
Zoro # G0859236
product price: $618.66
/ea
Free Shipping & Returns
$618.66
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 350 VA
- Phase - Electrical 1
- Enclosure Rating Not Rated
- Temp. Rise 80 °C
- Height 4.51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9070T350D50
- Zoro # G0859236
- UPC # 785901327288
- Country of Origin United States
- Category Transformers
Dimensions
Height | 4.51 in |
Width | 5.25 in |
Depth | 5.61 in |
Manufacturers Warranty Length | 1 yr |
Description
The Type T units are designed for the global market and are the best choice when size and cost are of concern. for the global market and are the best choice when size and cost are of concern. This is our most popular and complete offering of industrial control transformers. The following features are included with the Type T transformers sich as they are rated 50/60 Hz. They have customer installable accessories such as covers, fuse blocks and fuse clips. The Type T transformers are designed with various temperature classes. This Industrial Control Transformer is 1 phase and has a rated power of 350 VA. This transformer has multiple primary voltages of 220/380/440/550 V and a secondary voltage of 85/104/115 V with a temperature rise of 80 °C. The dimensions forThis product are 4.51 in (H), 5.25 in (W), 5.61 in (D). This product is compatable with FSC23. This product complys to UL listed & CSA standards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Red, 5 ft. (9831)
- CALBRITE Rigid Nipple, 304 SS, 1-7/64in.L, 304 SS (S405CLCN00)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 50A, 250V AC, Non-Indicating (LPN-RK-50SP)
- ILSCO Aluminum Mechanical Lug, onductor, PK4 (AU-2/0-EC)
- SQUARE D Single Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 120/240V AC, 480V AC (3S40F)
- SQUARE D Control Transformer, 150 VA UL; CSA; NOM, Not Rated, 55 °C (9070T150D19)
- SQUARE D Single Phase Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 480V AC (5S40F)
- SQUARE D Single Phase Transformer, 50 VA, NEMA 3R, 55 °C, 120/240V AC, 600V AC (50SV51A)
- SQUARE D Buck Boost Transformer, 50 VA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (50SV43A)
- SQUARE D Control Transformer, 750 VA, Not Rated, 115 °C, 120V AC, 277V AC (9070T750D4)
- GE Control Power 240480VAc 120VAc Other Transformer (CR308XT104B)
- Square D Power Distribution