Shop All Transformers
Square D
Control Transformer, 300 VA, Not Rated, 80°C, 120V AC, 208/240/480V AC
Mfr # 9070T300D20
Zoro # G6569656
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208/240/480V AC
- Output Voltage - Transformer 120V AC
- VA Rating - Transformer 300 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9070T300D20
- Zoro # G6569656
- UPC # 785901905158
- Country of Origin United States
- Category Transformers
Dimensions
Height | 6.4 in |
Width | 6.7 in |
Depth | 7.8 in |
Manufacturers Warranty Length | 1 yr |
Description
Control Transformer, Input Voltage - Transformer 208V AC, 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 300 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish Epoxy Resin Varnish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Cable Protector, Drop Over, 1 Channel, 3ft. (1802)
- REMKE Cordset, Mini, PVC, Female, 10 Pole, 12 ft. (110A0120AP)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-75-QRL-BK)
- LINEMASTER Compact (491-S)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55°C, 120V AC, 277V AC (9070T150D4)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 115/230V, 380/400/415V (9070T100D33)
- SQUARE D General Purpose Transformer, 10 kVA, NEMA 3R, 115°C, 120/240V AC, 480V AC (10S40F)
- SQUARE D Control Transformer, 300 VA, Not Rated, 80°C, 110V, 240/480V AC, 220/440V AC, 230/460V AC (9070EO4D1)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55°C, 120/240V, 240/480V (9070T50D31)
- SQUARE D Buck Boost Transformer, 2 kVA, NEMA 3R, 115°C, 24/48V AC, 240/480V AC (2S82F)
- DAYTON Control Transformer, 500 VA, 80°C, 120V AC, 208/277V AC (31EH34)
- Square D Power Distribution