Shop All Transformers
Square D
Control Transformer, 300 VA, Not Rated, 80 °C
Mfr # 9070T300D33
Zoro # G3157920
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 300 VA
- Phase - Electrical 1
- Enclosure Rating Not Rated
- Temp. Rise 80 °C
- Height 3.84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9070T300D33
- Zoro # G3157920
- UPC # 785901313908
- Country of Origin United States
- Category Transformers
Dimensions
Height | 3.84 in |
Width | 4.5 in |
Depth | 4.74 in |
Manufacturers Warranty Length | 1 yr |
Description
The Square D by Schneider Electric Type T Industrial Control Transformers are designed for the global market and are the best choice when size and cost are of concern. They offer field installed accessories to expand the applicational needs for the product. These transformers use low impedance windings to handle higher inrush current and still regulate voltage. This Type T is a single phase 300VA transformer designed for 380/400/415VAC primary with 115/230VAC secondary. It is compliant with UL and CSA standards verified by third party UL carrying the cUL, UL labels, and self certified to the EN standards carrying a CE mark.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 300V 250 ft. YL (2TYL3)
- OMRON Force Guided Safety Relay, 2NO/2NC (G7SA-2A2B DC24)
- RACO Rigid/EMT Conduit Connector, 3-7/8 In. L (1810)
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE30X30X6SSNK)
- SQUARE D Single Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 240/480V AC; 120/240V AC (15S1F)
- SQUARE D Control Transformer, 300 VA, Not Rated, 80 °C, 120V AC, 240/480V AC (9070TF300D1)
- SQUARE D Control Transformer, 300 VA, Not Rated, 80 °C, 12/24V AC, 120V AC (9070T300D13)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80 °C, 115V AC, 208/230/460V AC (9070TF200D20)
- SQUARE D Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (750SV46F)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070T50D1SF41)
- FUNCTIONAL DEVICES-RIB Transformer, 100VA, 120-24VAC, 20" Leads (TR100VA002-20)
- Square D Transformers