Shop All Transformers
Square D
Control Transformer, 300 VA; 200 VA, Not Rated, 80 °C
Mfr # 9070T300D5
Zoro # G0851159
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 300 VA; 200 VA
- Phase - Electrical 1
- Enclosure Rating Not Rated
- Temp. Rise 80 °C
- Height 3.84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9070T300D5
- Zoro # G0851159
- UPC # 785901905660
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 3.84 in |
Width | 4.5 in |
Depth | 4.74 in |
Manufacturers Warranty Length | 1 yr |
Description
Type T is our most popular and complete line of control transformers and is best choice if size and cost are of concern. These transformers were design for top performance which is why it uses low impedance windings so it can accommodate higher inrush current but still regulate the voltage. They also have customer installable accessories such as covers, fuse blocks and fuse clips to fit your exact need. Type T transformers come in the MultiTap version as well. This industrial control transformer has a power rating of 300VA and is single phase. It has a 600/550/575 V primary voltage and 115/110/120 V secondary voltage with a temperature rise of 80 °C. Dimensions for this product are 3.84 in (H), 4.5 in (W), 4.74 in (D). This transformer has screw clamp terminals connections and its winding is made of copper. This device is compatible with the fingersafe cover FSC2. This transformer complies to UL, CE & CSA standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 230 V AC, 32 A (LC1D32P7)
- QUICKCABLE Primary Wire, 16 Gauge, Black, 100ft. (230300-100)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, White (16352-W)
- MERSEN Semiconductor Fuse, Fast-Acting, 5A, 600V AC, Non-Indicating (A60Q5-2)
- SQUARE D Control Transformer, 750 VA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070T750D1)
- SQUARE D Three Phase Transformer, 6 kVA, NEMA 3R, 115 °C, 240V AC Delta, 480V AC Delta (6T5F)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070EO3D1)
- SQUARE D Single Phase Energy Efficient Transformer, 25 kVA, NEMA 2, 150 °C, 120/240V AC, 600V AC (EE25S3534H)
- SQUARE D Single Phase Transformer, 10 kVA, NEMA 3R, 115 °C, 120/240V AC, 600V AC (10S4F)
- SQUARE D Control Transformer, 300 VA, Not Rated, 80 °C, 12/24V AC, 120V AC (9070T300D13)
- FUNCTIONAL DEVICES-RIB Control Transformer, 300 VA, 60 °C, 24V AC, 120/208/240/480V AC (TR300VA002)
- Square D Transformers