Shop All Transformers
Square D
Control Transformer, 250 VA UL; 250 VA CSA; 250 VA NOM; 160 VA, Not Rated, 80 °C
Mfr # 9070T250D5
Zoro # G0851140
product price: $362.73
/ea
Free Shipping & Returns
$362.73
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 250 VA UL; 250 VA CSA; 250 VA NOM; 160 VA
- Phase - Electrical 1
- Enclosure Rating Not Rated
- Temp. Rise 80 °C
- Height 3.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9070T250D5
- Zoro # G0851140
- UPC # 785901301110
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 3.2 in |
Width | 3.75 in |
Depth | 5.3 in |
Manufacturers Warranty Length | 1 yr |
Description
The Type T units are designed for the global market and are the best choice when size and cost are of concern. for the global market and are the best choice when size and cost are of concern. This is our most popular and complete offering of industrial control transformers. The following features are included with the Type T transformers sich as they are rated 50/60 Hz. They have customer installable accessories such as covers, fuse blocks and fuse clips. The Type T transformers are designed with various temperature classes. This Industrial Control Transformer is 1 phase and has a rated power of 250 VA. This transformer has a primary voltages of 600 V and a secondary voltage of 110 V with a temperature rise of 80 °C. The dimensions forThis product are 3.2 in (H), 3.75 in (W), 5.3 in (D). This product is compatable with FSC2. This product complys to UL listed & CSA standards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 30 ft. 12/3 Extension Cord Reel 20 Amps 2 Outlets 120VAC Voltage (PC10-3012-F)
- IFM Electronic Pressure Sensor, 9400 psi (PN2292)
- SQUARE D Switch Door Close Mech (9423M3)
- KILLARK Edge Conduit Clamp, Malleable Iron (ECC150)
- SQUARE D Buck Boost Transformer, 1 kVA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (1S43F)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80 °C, 120V AC, 277V AC (9070T200D4)
- SQUARE D Single Phase Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (2S1F)
- SQUARE D Single Phase Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (1S1F)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80 °C, 120V AC, 240/480V AC (9070TF250D1)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070T150D1SF41)
- UPGRADE 57040 24 Volt Universal Transformer (UP136233)
- Square D Transformers