Shop All Transformers
Square D
Control Transformer, 25 VA, Not Rated, 55 °C
Mfr # 9070T25D1
Zoro # G0851089
Free Shipping & Returns
$116.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 25 VA
- Phase - Electrical 1
- Enclosure Rating Not Rated
- Temp. Rise 55 °C
- Height 2.58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9070T25D1
- Zoro # G0851089
- UPC # 785901313885
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 2.58 in |
Width | 3 in |
Depth | 3.09 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Control Transformer |
Item - Transformer | Control Transformer |
VA Rating - Transformer | 25 VA |
Phase - Electrical | 1 |
Enclosure Rating | Not Rated |
Temp. Rise | 55 °C |
Green Environmental Attribute | Mercury Free; Pvc Free |
Transformer Type | Industrial Control Transformer |
Standards | CSA file LR37055 guide 184-N-90; UL listed file E61239 |
Secondary Connection | Screw clamp terminals |
Primary Connection | Screw clamp terminals |
Insulation Max. Temp. | 105 °C |
Enclosure Type | Open |
Winding Material - Transformer | Copper |
Description
Transformer Control 25Va 240/480V120V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 12 WG to 10 WG x #8 Uninsulated Ring Terminals 20PK (70082)
- KABLE KONTROL Stainless Steel Cable Clamps - 3/8" Dia - Rubber Insulated - 100 Pcs (CC-5022-C)
- LINEMASTER Atlas - Full Shield (936-SWH)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB5AA5)
- SQUARE D Control Transformer, 3 kVA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070T3000D1)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 208/240/480V AC (9070TF150D20)
- SQUARE D Control Transformer, 100 VA, 55 °C, 110/115/120V AC, 550V AC; 600V AC; 575V AC (9070TF100D5)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 120V AC, 208/240/480V AC (9070TF100D20)
- SQUARE D Single Phase Transformer, 10 kVA, NEMA 3R, 115 °C, 120/240V AC, 480V AC (10S40F)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80 °C (9070T200D5)
- DAYTON Control Transformer, 50 VA, 60 °C, 12/24V AC, 120V AC (4JWU1)
- Square D Power Distribution