Shop All Transformers
Square D
Control Transformer, 2000 VA, Not Rated, 115 °C
Mfr # 9070T2000D37
Zoro # G0851028
product price: $870.99
/ea
Free Shipping & Returns
$870.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 2000 VA
- Phase - Electrical 1
- Enclosure Rating Not Rated
- Temp. Rise 115 °C
- Height 6.17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9070T2000D37
- Zoro # G0851028
- UPC # 785901803638
- Country of Origin United States
- Category Transformers
Dimensions
Height | 6.17 in |
Width | 7.06 in |
Depth | 7.17 in |
Manufacturers Warranty Length | 1 yr |
Description
Transformer Control 2000Va 600V120/240V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (14CUC32AH)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS02S0200)
- RACO Electrical Box Cover, Octagon, 2 Gang, Octagon, Galvanized Steel, Duplex Receptacle (731)
- SUPERSTRUT Bracket 90 Deg Gold/Galv 4Hole (ZAB205-10)
- SQUARE D Single Phase Energy Efficient Transformer, 50 kVA, NEMA 2, 150 °C, 120/240V AC, 240/480V AC (EE50S3H)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070T150D1SF41)
- SQUARE D Single Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 208V AC; 120/240V (3S7F)
- SQUARE D Control Transformer, 2000 VA UL; 2000 VA CSA; 2000 VA NOM; 1500 VA, Not Rated, 115 °C (9070T2000D31)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 120V AC, 208V AC (9070T100D3)
- SQUARE D Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (1.5S43F)
- NORATEL Safety Isolating 30Va 0-120V-Ac 0-18/0-27V-Ac Voltage Transformer (RTD160-29495)
- Square D Power Distribution