Shop All Transformers
Square D
Control Transformer, 200 VA, Not Rated, 80°C, 24V AC, 208V AC
Mfr # 9070T200D14
Zoro # G5354702
Free Shipping & Returns
$299.44
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 200 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9070T200D14
- Zoro # G5354702
- UPC # 785901707165
- Country of Origin United States
- Category Transformers
Dimensions
Height | 3.7 in |
Width | 4.1 in |
Depth | 4 in |
Manufacturers Warranty Length | 1 yr |
Description
Control Transformer, Input Voltage - Transformer 208V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 200 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish Epoxy Resin Varnish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Mini Blade Fuses 25 Amp Wht Type ATM PK5 (1739PK)
- UBI Circuit Breaker, UBIA Series 60A, 2 Pole, 120/240V AC (UBIA260NI)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 10A, 250V AC, Non-Indicating (FRN-R-10)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 2 Poles (8536SBO1V02)
- SQUARE D Control Transformer, 1000 VA, Not Rated, 115°C, 120/240V, 240/480V (9070T1000D31)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 24V AC, 120/240V AC (9070T100D23)
- SQUARE D Control Transformer, 1 kVA, Not Rated, 115°C, 120V AC, 240/480V AC (9070TF1000D1)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 240V, 380V (9070T100D12)
- SQUARE D Control Transformer, 100 VA, Not Rated, 115°C, 24V, 600V (9070T100D16)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115°C, 24V AC, 120/240V AC (9070T500D23)
- ORBIT Orbit Underground 57040 24 Volt Universal Transformer (648244)
- Square D Transformers