Shop All Transformers
Square D
Control Transformer, 200 VA, Not Rated, 80°C, 120V AC, 240/480V AC
Mfr # 9070TF200D1
Zoro # G3284592
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480V AC
- Output Voltage - Transformer 120V AC
- VA Rating - Transformer 200 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9070TF200D1
- Zoro # G3284592
- UPC # 785901904809
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 4.55 in |
Width | 3.59 in |
Depth | 3 3/4 in |
Manufacturers Warranty Length | 1 yr |
Description
Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 200 VA, Protective Device Primary Fuse, Secondary Fuse, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish Varnish Vacuum Impregnation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-200 PG 120.00)
- OMRON Limit Switch, Plunger, Roller, SPDT, 5A @ 240V AC, Actuator Location: Top (D4C1632)
- GARDNER BENDER Universal Snap-In Metal Stud Bushi, PK 25 (SB1-25)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos, E Lvr (9001KS11FB)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80°C, 120V AC, 240/480V AC (9070T250D1)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115°C, 120V, 240/480V (9070T500D1SF41)
- SQUARE D Control Transformer, 300 VA, Not Rated, 80°C, 120V AC, 240/480V AC (9070TF300D1)
- SQUARE D Voltage Transformer, 2 kVA, NEMA 3R, 115°C, 120/240V, 277V (2S8F)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 24V AC, 208V AC (9070T100D14)
- SQUARE D Control Transformer, 1 kVA, Not Rated, 55°C, 120V AC, 208/230/460V AC (9070T1000D20)
- SQUARE D Single Phase Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (2S1F)
- Square D Power Distribution