Shop All Transformers
Square D
Control Transformer, 200 VA, Not Rated, 80°C, 120V AC, 208V AC
Mfr # 9070TF200D3
Zoro # G0851527
product price: $293.13
/ea
Free Shipping & Returns
$293.13
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208V AC
- Output Voltage - Transformer 120V AC
- VA Rating - Transformer 200 VA
- Phase - Electrical 1
- Hz - Electrical 50 Hz, 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9070TF200D3
- Zoro # G0851527
- UPC # 785901391593
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 4 1/2 in |
Width | 3 3/4 in |
Depth | 3.59 in |
Manufacturers Warranty Length | 1 yr |
Description
Transformer Control 200Va 208V120V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/2'' Conduit Hanger w/ Hex Nut & Bolt, 100PK (PH50B)
- PANDUIT Female Disconnect, Nyl, Full Insul, 16, PK25 (EDNF14-188FIB-Q)
- PHASE-A-MATIC Phase Converter, Static, 208/230V AC, 208/230V AC, 50A, 22A (UL-900HD)
- REIKU Corrugated Tubing, 164 ft., Size 3/4 in. (PARAB-23F)
- SQUARE D General Purpose Transformer, 7.5 kVA, NEMA 3R, 115°C, 120/240V AC, 480V AC (7S40F)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115°C, 120V AC, 208/240/480V AC (9070T500D20)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80°C, 120V AC, 240/480V AC (9070TF200D1)
- SQUARE D General Purpose Transformer, 25 kVA, NEMA 3R, 115°C, 120/240V AC, 480V AC (25S40F)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 12/24V AC, 120V AC (9070T100D13)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80°C, 120V AC, 277V AC (9070T200D4)
- SUPCO Universal Transformer (T45)
- Square D Power Distribution