Shop All Transformers
Square D
Control Transformer, 200 VA, Not Rated, 80°C, 115V AC, 208/230/460V AC
Mfr # 9070TF200D20
Zoro # G0859111
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208/230/460V AC
- Output Voltage - Transformer 115V AC
- VA Rating - Transformer 200 VA
- Phase - Electrical 1
- Hz - Electrical 50 Hz, 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9070TF200D20
- Zoro # G0859111
- UPC # 785901905288
- Country of Origin United States
- Category Transformers
Dimensions
Height | 4 1/2 in |
Width | 3 3/4 in |
Depth | 5.3 in |
Manufacturers Warranty Length | 1 yr |
Details
Item - Transformer | Control Transformer |
Item | Control Transformer |
Input Voltage - Transformer | 208/230/460V AC |
Output Voltage - Transformer | 115V AC |
VA Rating - Transformer | 200 VA |
Phase - Electrical | 1 |
Hz - Electrical | 50 Hz, 60 Hz |
Enclosure Rating | Not Rated |
Temp. Rise | 80°C |
Fused | Yes |
Transformer Type | Industrial Control Transformer |
Green Environmental Attribute | Mercury Free; Pvc Free |
Standards | CSA file LR37055 guide 184-N-90; UL listed file E61239 |
Includes | Top Mounted Fuse Block |
Primary Connection | Screw clamp terminals |
Winding Material - Transformer | Copper |
Secondary Connection | Screw clamp terminals |
Enclosure Type | Open |
Insulation Max. Temp. | 130 °C |
Description
Trfmr Control 200Va 208/230/460V115V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKP2118G11)
- NVENT HOFFMAN HF Replacement Filters (89134425R)
- 3M Scotchlok Butt Splice Connector, 22-18AWG, Red, PK100 (MVU18BCX)
- ECLIPSE TOOLS Wire Ferrule, Black, 4 AWG, 18mm B, PK50 (701-133)
- SQUARE D Low Voltage Distribution Transformer, 25 kVA, NEMA 2, 150°C, 120/240V AC, 600V AC (EE25S3534H)
- SQUARE D Control Transformer, 100 VA, Not Rated, 115°C, 24V, 600V (9070T100D16)
- SQUARE D Control Transformer, 300 VA, Not Rated, 80°C, 12/24V AC, 120V AC (9070T300D13)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 120V AC, 208V AC (9070T100D3)
- SQUARE D Single Phase Energy Efficient Transformer, 50 kVA, NEMA 2, 150 °C, 120/240V AC, 240/480V AC (EE50S3H)
- SQUARE D General Purpose Transformer, 1 kVA, NEMA 3R, 115°C, 120/240V AC, 208V AC (1S7F)
- HEIL QUAKER /ICP 1172028 Transformer 208/230>24 (1172028)
- Square D Power Distribution