Shop All Transformers
Square D
Control Transformer, 200 VA, Not Rated, 80 °C
Mfr # 9070T200D5
Zoro # G0851588
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 200 VA
- Phase - Electrical 1
- Enclosure Rating Not Rated
- Temp. Rise 80 °C
- Height 3.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9070T200D5
- Zoro # G0851588
- UPC # 785901301103
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 3.2 in |
Width | 3.75 in |
Depth | 3.59 in |
Manufacturers Warranty Length | 1 yr |
Description
The Type T units are designed for the global market and are the best choice when size and cost are of concern. for the global market and are the best choice when size and cost are of concern. This is our most popular and complete offering of industrial control transformers. The following features are included with the Type T transformers sich as they are rated 50/60 Hz. They have customer installable accessories such as covers, fuse blocks and fuse clips. The Type T transformers are designed with various temperature classes. This Industrial Control Transformer is 1 phase and has a rated power of 200 VA. This transformer has a primary voltages of 600 V and a secondary voltage of 110 V with a temperature rise of 80 °C. The dimensions forThis product are 3.2 in (H), 3.75 in (W), 3.59 in (D). This product is compatable with FSC1. This product complys to UL listed & CSA standards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 63-B4002-352 RECEPTACLE STRAIGHT INSERTION (63-B4002-352)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 15 A, Reversing: No (XTCE015B10T)
- SQUARE D Molded Case Circuit Breaker, HGL Series 100A, 3 Pole, 600V AC (HGL36100)
- HONEYWELL V8043E1412 24V 3/4" Zone Valve (V8043E1412)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 120V AC, 208V AC (9070TF100D3)
- SQUARE D Buck Boost Transformer, 250 VA, NEMA 3R, 80 °C, 24/48V AC, 240/480V AC (250SV82B)
- SQUARE D Single Phase Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (7S1F)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070T50D1)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 110/220V AC; 120/240V AC; 115/230V AC (9070TF100D31)
- SQUARE D Single Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (3S1F)
- DWYER INSTRUMENTS AC Power Transformer Dual (APT-50-5DB)
- Square D Transformers