Shop All Transformers
Square D
Control Transformer, 1500 VA, Not Rated, 115 °C
Mfr # 9070T1500D5
Zoro # G0851116
product price: $1,316.42
/ea
Free Shipping & Returns
$1,316.42
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 1500 VA
- Phase - Electrical 1
- Enclosure Rating Not Rated
- Temp. Rise 115 °C
- Height 6.17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9070T1500D5
- Zoro # G0851116
- UPC # 785901338574
- Country of Origin United States
- Category Transformers
Dimensions
Height | 6.17 in |
Width | 7.06 in |
Depth | 5.92 in |
Manufacturers Warranty Length | 1 yr |
Description
Type T is our most popular and complete line of control transformers. They come with unmatched design innovations for top performance and is manufactured using the most advanced insulating materials. The Type T control transformer is the best choice if size and cost are of concern. Schneider Electric offers transformers with internally pre-wired 24-inch primary and secondary leads, instead of terminal boards, to make installation easier and faster for many applications. These are only available for single voltage primary and single voltage secondary applications. Schneider Electric offers Type T and Type EO transformers in the MultiTap version. This Industrial Control Transformer has a power rating of 1500VA and is 1 phase. This transformer has a 550V primary voltage and 110V secondary voltage. This transformer complies to UL, CE & CSA standards. Dimensions for this product are 6.17 in (H), 7.06 in (W), 5.92 in (D). This transformer has screw clamp terminals connections . The material used for this product is copper used in the winding. This product has a compatability for FSC2. This product comes with an 18 month warranty.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BP2D2AB)
- NVENT CADDY J-Hook 2in. (CAT32HP)
- SCHNEIDER ELECTRIC Single contact block, Harmony XB4, silver alloy, spring clamp terminal, 1NO (ZBE1015)
- HALEX 1/2 In Rigid Offset Nipple Each (90401)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C (9070T100D19)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070T500D1)
- SQUARE D Control Transformer, 1000 VA, Not Rated, 115 °C (9070T1000D31)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80 °C, 120V AC, 208/240/480V AC (9070T250D20)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 120V AC, 208V AC (9070T100D3)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 24V AC, 120/240V AC (9070T500D23)
- SIEMENS Control Transformer, 100 VA, 55 °C, 24V AC, 240/480V AC (MT0100B)
- Square D Transformers