Shop All Transformers
Square D
Control Transformer, 150 VA UL; CSA; NOM, Not Rated, 55 °C
Mfr # 9070T150D19
Zoro # G0572945
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 150 VA UL; CSA; NOM
- Phase - Electrical 1
- Enclosure Rating Not Rated
- Temp. Rise 55 °C
- Height 3.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9070T150D19
- Zoro # G0572945
- UPC # 785901907169
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 3.2 in |
Width | 3.75 in |
Depth | 3.59 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Control Transformer |
Item - Transformer | Control Transformer |
VA Rating - Transformer | 150 VA UL; CSA; NOM |
Phase - Electrical | 1 |
Enclosure Rating | Not Rated |
Temp. Rise | 55 °C |
Green Environmental Attribute | Mercury Free; Pvc Free |
Transformer Type | Industrial Control Transformer |
Standards | UL listed file E61239; CSA file LR37055 guide 184-N-90 |
Secondary Connection | Screw clamp terminals |
Winding Material - Transformer | Copper |
Insulation Max. Temp. | 105 °C |
Enclosure Type | Open |
Primary Connection | Screw clamp terminals |
Description
Trfmr Control 150Va Multiple Voltages
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100RQD03)
- GAMPAK CABLE CONECTR SLV 1"" (49663)
- EUCHNER Locking Safety Switch, For CET 1-AR Serie (CET1-AR-CRA-CH-50X-SG-105763)
- DISCO Ylw Vinyl 12-10 Terminal #10 Stud Size Spade Type PK100 (3545PK)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070TF150D1)
- SQUARE D Single Phase Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 480V AC (7S40F)
- SQUARE D Control Transformer, 300 VA, Not Rated, 80 °C, 120V AC, 240/480V AC (9070TF300D1)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80 °C, 120V AC, 277V AC (9070T200D4)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80 °C, 12/24V AC, 120V AC (9070T250D13)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 24V AC, 240/480V AC (9070T150D2)
- WHITE-RODGERS Class 2 Transformer, 40 VA, Not Rated, 85 °C, 24V AC, 120/208/240V AC (90-T40M3)
- Square D Power Distribution