Shop All Transformers
Square D
Control Transformer, 150 VA, Not Rated, 55°C, 99/120/130V, 240/416/480/600V
Mfr # 9070T150D50
Zoro # G0859157
product price: $367.50
/ea
Free Shipping & Returns
$367.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/416/480/600V
- Output Voltage - Transformer 99/120/130V
- VA Rating - Transformer 150 VA
- Phase - Electrical 1
- Hz - Electrical 50 Hz, 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9070T150D50
- Zoro # G0859157
- UPC # 785901327264
- Country of Origin United States
- Category Transformers
Dimensions
Height | 3.84 in |
Width | 4 1/2 in |
Depth | 4.74 in |
Manufacturers Warranty Length | 1 yr |
Description
The Type T units are designed for the global market and are the best choice when size and cost are of concern. for the global market and are the best choice when size and cost are of concern. This is our most popular and complete offering of industrial control transformers. The following features are included with the Type T transformers sich as they are rated 50/60 Hz. They have customer installable accessories such as covers, fuse blocks and fuse clips. The Type T transformers are designed with various temperature classes. This Industrial Control Transformer is 1 phase and has a rated power of 150 VA. This transformer has multiple primary voltages of 230/400/460/575 V and a secondary voltage of 85/104/115 V with a temperature rise of 55 °C. The dimensions forThis product are 3.84 in (H), 4.5 in (W), 4.74 in (D). This product is compatable with FSC23. This product complys to UL listed & CSA standards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX Nipple Cndt Offset 1.5In Zinc (04015)
- CRYDOM Solid State Relay, 4 to 32VDC, 20A (CKRD4820)
- QUICKCABLE Stater/Ground Lug, 1 Gauge, 3/8", PK5 (6401-005F)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-AC200/240)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115°C, 120V AC, 240/480V AC (9070T500D1)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115°C, 24V AC, 240/480V AC (9070T500D2)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55°C, 12/24V AC, 120V AC (9070T50D13)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 99/120/130V, 240/416/480/600V (9070T100D50)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115°C, 120V AC, 208/240/480V AC (9070T500D20)
- SQUARE D Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (15T68F)
- SQUARE D Control Transformer, 1.5 kVA, Not Rated, 115°C, 120V AC, 208/240/480V AC (9070T1500D20)
- Square D Transformers