Shop All Transformers
Square D
Control Transformer, 150 VA, Not Rated, 55°C, 120V AC, 240/480V AC
Mfr # 9070T150D1SF41
Zoro # G3378121
product price: $182.35
/ea
Free Shipping & Returns
$182.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480V AC
- Output Voltage - Transformer 120V AC
- VA Rating - Transformer 150 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9070T150D1SF41
- Zoro # G3378121
- UPC # 785901905417
- Country of Origin United States
- Category Transformers
Dimensions
Height | 4.55 in |
Width | 3.59 in |
Depth | 3 3/4 in |
Manufacturers Warranty Length | 1 yr |
Description
Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 150 VA, Protective Device Secondary Fuse, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish Epoxy Resin Varnish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (8501CO15V20)
- VYNCKIER Polycarbonate Enclosure (VM775CT)
- ANCOR Heavy Duty Lugs - 4 Gauge Wire - 5/16" Post - 25-Pack (242255)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Duplex Receptacle (HB1DP)
- SQUARE D General Purpose Transformer, 750 VA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (750SV1F)
- SQUARE D Single Phase Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/240V AC (2S6FIS)
- SQUARE D Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (750SV43F)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115°C, 120V AC, 277V AC (9070T500D4)
- SQUARE D Single Phase Transformer, 10 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (10S1F)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80°C, 120V AC, 240/480V AC (9070T250D1)
- RESIDEO 50VA 277V Foot Mount with plastic end caps (AT150B1252)
- Square D Transformers