Shop All Transformers
Square D
Control Transformer, 150 VA, Not Rated, 55°C, 115/230V AC, 380/400/415V
Mfr # 9070TF150D33
Zoro # G0859087
product price: $854.30
/ea
Free Shipping & Returns
$854.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 380/400/415V
- Output Voltage - Transformer 115/230V AC
- VA Rating - Transformer 150 VA
- Phase - Electrical 1
- Hz - Electrical 50 Hz, 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9070TF150D33
- Zoro # G0859087
- UPC # 785901707332
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 4 1/2 in |
Width | 3 3/4 in |
Depth | 3.59 in |
Manufacturers Warranty Length | 1 yr |
Description
Type TF and EOF transformers consist of two primary fuse blocks and one secondary fuse block, a configuration that meets the majority of overcurrent needs by panel builders and machinery OEMs. Since the fuse blocks are pre-wired and mounted on top of the transformer, the Type TF transformers have the same footprint as the Type T. This design frees up space normally used for separate fuse blocks. Type TF transformers consist of two primary fuse blocks and one secondary fuse block, a configuration that meets the majority of overcurrent needs by panel builders and machinery OEMs. This Industrial Control Transformer is 1 phase, and has a rated power of 150 VA. This transformer has multiple primary voltages such as 380/400/415 V and a secondary voltage of 115/230 V with a temperature rise of 55 °C. The dimensions for this product are 4.5 in (H), 3.75 in (W), 3.59 in (D). This product is compatable with FSC1. This product complys to UL, CSA & NOM standards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Outlet Body, 8.5 cu. in. Cap. (UCB050)
- BLACKBURN Insulated Multitap Connector, 6.63 In. L (AMTD350106)
- WIREMOLD Blank Cover Plate, Gray, Aluminum (AL3300C-5 PER FT)
- HOFFMAN IEC Combo Str, 1-1.6 A, 120V Coil, 4X Enc (VS-CE0102HP)
- SQUARE D General Purpose Transformer, 10 kVA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (10S1F)
- SQUARE D Control Transformer, 3 kVA, Not Rated, 115°C, 120V AC, 240/480V AC (9070T3000D1)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55°C, 24V AC, 240/480V AC (9070TF50D2)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80°C, 120V AC, 208V AC (9070TF200D3)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 120V AC, 208/240/480V AC (9070TF100D20)
- SQUARE D Control Transformer, 1000 VA, Not Rated, 115°C, 99/120/130V, 240/416/480/600V (9070T1000D50)
- ALTRONIX Class 2 Transformer, 100 VA, 24/28V AC, 115V AC (T2428100C)
- Square D Transformers