Shop All Transformers
Square D
Control Transformer, 150 VA, Not Rated, 55 °C
Mfr # 9070T150D32
Zoro # G0572951
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 150 VA
- Phase - Electrical 1
- Enclosure Rating Not Rated
- Temp. Rise 55 °C
- Height 3.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9070T150D32
- Zoro # G0572951
- UPC # 785901845621
- Country of Origin United States
- Category Transformers
Dimensions
Height | 3.2 in |
Width | 3.75 in |
Depth | 3.59 in |
Manufacturers Warranty Length | 1 yr |
Description
The Square D by Schneider Electric Type T Industrial Control Transformers are designed for the global market and are the best choice when size and cost are of concern. They offer field installed accessories to expand the applicational needs for the product. These transformers use low impedance windings to handle higher inrush current and still regulate voltage. This Type T is a single phase 150VA transformer designed for 240/480/600VAC primary with 100/120VAC secondary. (The unit also supports 230/460/575VAC to 95/115VAC and 220/440/550VAC to 90/110VAC.) It is compliant with UL and CSA standards verified by third party UL carrying the cUL, UL labels, and self certified to the EN standards carrying a CE mark.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG2J43M1X)
- EATON Non-Illuminated Push Button, 30 mm, 1NO, Black (HT8ABHA)
- ILSCO Aluminum Panelboard Lug, onductor 600-2 (PB4-600-2N-EC)
- SQUARE D Single Phase Transformer, 150 VA, NEMA 3R, 55 °C, 120/240V AC, 240/480V AC (150SV1A)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C (9070T50D32)
- SQUARE D Buck Boost Transformer, 250 VA, NEMA 3R, 80 °C, 16/32V AC, 120/240V AC (250SV46B)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 24V AC, 120/240V AC (9070TF100D23)
- SQUARE D Three Phase Transformer, 300 kVA, NEMA 1 (Convertible to NEMA 3R by Adding Weather Shield), 150 °C (EX300T3H)
- SQUARE D Control Transformer, 1.5 kVA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070TF1500D1)
- SQUARE D Single Phase Export Transformer, 2 kVA, NEMA 3R, 115 °C, 110/220V AC, 190 to 240/380 to 480V AC (2S67F)
- Square D Transformers