Shop All Transformers
Square D
Control Transformer, 1.5 kVA, 115 °C, 120V AC, 277V AC
Mfr # 9070T1500D4
Zoro # G5354693
Free Shipping & Returns
$681.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 277V AC
- Output Voltage - Transformer 120V AC
- VA Rating - Transformer 1.5 kVA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9070T1500D4
- Zoro # G5354693
- UPC # 785901338567
- Country of Origin United States
- Category Transformers
Dimensions
Height | 12 in |
Width | 11.9 in |
Depth | 14.8 in |
Manufacturers Warranty Length | 1 yr |
Description
Control Transformer, Input Voltage - Transformer 277V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 1.5 kVA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 115 Degrees C, Enclosure Finish Epoxy Resin Varnish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Metal Clad, 2 w/Ground Conductors (68932301)
- ABB One Hole Lug Compress Conct, 250 kcmil (54174UB)
- TECHFLEX Weld Wrap, 3.000 In., 25 ft., Black (WWN3.00BK25)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 3P 30A, Width: 2.5 in (8910DPA33V14)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C (9070T50D5)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C (9070T500D1SF41)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 120V AC, 208/240/480V AC (9070T100D20)
- SQUARE D Control Transformer, 750 VA, Not Rated, 115 °C, 120V AC, 277V AC (9070T750D4)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 208V AC (9070T150D3)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80 °C, 24V AC, 240/480V AC (9070T250D2)
- DWYER INSTRUMENTS AC Power Transformer Dual (APT-150-1DB)
- Square D Transformers