Shop All Transformers
Square D
Control Transformer, 1000 VA UL; 1000 VA CSA; 1000 VA NOM; 630 VA, Not Rated, 115 °C
Mfr # 9070T1000D5
Zoro # G0851107
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 1000 VA UL; 1000 VA CSA; 1000 VA NOM; 630 VA
- Phase - Electrical 1
- Enclosure Rating Not Rated
- Temp. Rise 115 °C
- Height 4.51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9070T1000D5
- Zoro # G0851107
- UPC # 785901739111
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 4.51 in |
Width | 5.25 in |
Depth | 6.3 in |
Manufacturers Warranty Length | 1 yr |
Description
Transformer Control 1000Va 600V120V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 14" Long Screw Mount Cable Ties - 120 Lb Tensile Strength - 100 Pack - Natural (MHT14-120-Natural)
- ECLIPSE TOOLS Wire Ferrule, Blue, Twin, 14 x 2 AWG, PK200 (701-083)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-DC24)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 5A, 600V AC, Non-Indicating (KLK005)
- SQUARE D Single Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 120/240V AC, 480V AC (3S40F)
- SQUARE D Control Transformer, 350 VA, Not Rated, 80 °C, 120V AC, 240/480V AC (9070T350D1)
- SQUARE D Control Transformer, 1000 VA, Not Rated, 115 °C (9070T1000D50)
- SQUARE D Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (750SV43F)
- SQUARE D Single Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 208V AC; 120/240V (3S7F)
- SQUARE D Control Transformer, 1 kVA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070T1000D1)
- SIEMENS Control Transformer, 250 VA, 55 °C, 120V AC, 240/480V AC (MT0250A)
- Square D Power Distribution