Shop All Transformers
Square D
Control Transformer, 1000 VA, Not Rated, 115 °C
Mfr # 9070T1000D33
Zoro # G0572909
product price: $694.99
/ea
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 1000 VA
- Phase - Electrical 1
- Enclosure Rating Not Rated
- Temp. Rise 115 °C
- Height 4.51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9070T1000D33
- Zoro # G0572909
- UPC # 785901905851
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 4.51 in |
Width | 5.25 in |
Depth | 6.3 in |
Manufacturers Warranty Length | 1 yr |
Description
Xfmr Control 1000Va Multiple Voltages
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (XTCE009B01TD)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 175A, 700V AC, Non-Indicating (A70QS175-4)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 1/4 In, Pk25 (COL0409SS)
- LEVITON Circuit Breaker Enclosure, LDC, 42 Spaces (LDC42)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 24V AC, 240/480V AC (9070T100D2)
- SQUARE D Control Transformer, 300 VA, Not Rated, 80 °C, 12/24V AC, 120V AC (9070T300D13)
- SQUARE D Control Transformer, 300 VA, Not Rated, 80 °C, 120V AC, 240/480V AC (9070T300D1)
- SQUARE D Single Phase Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 480V AC (7S40F)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80 °C, 24V AC, 240/480V AC (9070T200D2)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 120V AC, 277V AC (9070T50D4)
- WHITE-RODGERS Transformer, 40 VA, 24V AC, 208/240V AC (90-T40F2)
- Square D Power Distribution