Shop All Transformers
Square D
Control Transformer, 1000 VA, Not Rated, 115°C, 120/240V, 240/480V
Mfr # 9070T1000D31
Zoro # G0859288
product price: $1,031.99
/ea
Free Shipping & Returns
$1,031.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480V
- Output Voltage - Transformer 120/240V
- VA Rating - Transformer 1000 VA
- Phase - Electrical 1
- Enclosure Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9070T1000D31
- Zoro # G0859288
- UPC # 785901845607
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 4.51 in |
Width | 5 1/4 in |
Depth | 6.3 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Control Transformer |
Item - Transformer | Control Transformer |
Input Voltage - Transformer | 240/480V |
Output Voltage - Transformer | 120/240V |
VA Rating - Transformer | 1000 VA |
Phase - Electrical | 1 |
Enclosure Rating | Not Rated |
Temp. Rise | 115°C |
Standards | UL listed file E61239; CSA file LR37055 guide 184-N-90 |
Green Environmental Attribute | Mercury Free; Pvc Free |
Material | Copper: winding |
Primary Connection | Screw clamp terminals |
Enclosure Type | Open |
Secondary Connection | Screw clamp terminals |
Winding Material - Transformer | Copper |
Insulation Max. Temp. | 180 °C |
Power Rating | 1000 VA UL; 1000 VA CSA; 1000 VA NOM; 630 VA CE |
Primary To Secondary Voltage | 240 x 480 V 120/240 V; 230 x 460 V 115/230 V; 220 x 440 V 110/220 V |
Fingersafe Cover Compatibility | FSC2 |
Insulation Temperature | 356°F (180°C) |
Description
Xfmr Control 1000Va 240/480V120/240V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Aluminum Enclosure, 10 in H, 8 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A1008CHAL)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Brass (E9761BR)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1164L5)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (8501RS14P14V20)
- SQUARE D Control Transformer, 1000 VA, Not Rated, 115°C, 99/120/130V, 240/416/480/600V (9070T1000D50)
- SQUARE D Buck Boost Transformer, 750 VA, NEMA 3R, 115°C, 12/24V AC, 120/240V AC (750SV43F)
- SQUARE D General Purpose Transformer, 15 kVA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (15S1F)
- SQUARE D General Purpose Transformer, 2 kVA, NEMA 3R, 115°C, 120/240V AC, 120/240V AC (2S6FIS)
- SQUARE D Low Voltage Distribution Transformer, 37.5 kVA, NEMA 2, 150°C, 120/240V AC, 240/480V AC (EE37S3H)
- SQUARE D Isolation Transformer, 1 kVA, NEMA 3R, 180°C, 120/240V AC, 120/240V AC (1S6FIS)
- ACME ELECTRIC Low Voltage Distribution Transformer, 15 kVA, NEMA 3R, 150°C, 277/480V, 480V (T3015K0053B)
- Square D Power Distribution