Shop All Transformers
Square D
Control Transformer, 100 VA, Not Rated
Mfr # 9070T100Q8523
Zoro # G0859306
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 100 VA
- Phase - Electrical 1
- Enclosure Rating Not Rated
- Manufacturers Warranty Length 1 yr
- Green Environmental Attribute Mercury Free; Pvc Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9070T100Q8523
- Zoro # G0859306
- UPC # 785901732310
- Country of Origin United States
- Category Transformers
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Control Transformer |
Item - Transformer | Control Transformer |
VA Rating - Transformer | 100 VA |
Phase - Electrical | 1 |
Enclosure Rating | Not Rated |
Green Environmental Attribute | Mercury Free; Pvc Free |
Transformer Type | Industrial Control Transformer |
Enclosure Type | Open |
Description
Trfmr Control 100Va 120/240/208V24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Straight Actuating Key (44501-0750)
- CAROL Coaxial Cable, RG-6/U, Black (C5886.31.01)
- INTERMATIC Electrical Box Cover, Single, 1 Gang, UV Stabilized Polycarbonate (WP1000C)
- EATON BUSSMANN Surge Protector, 1 Phase, 24V, 4 Poles, 4, 2.5kA (BSPD24DING)
- SQUARE D Buck Boost Transformer, 2 kVA, NEMA 3R, 115 °C, 24/48V AC, 240/480V AC (2S82F)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C (9070T50D5)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C (9070T100D32)
- SQUARE D Control Transformer, 100 VA, Not Rated, 115 °C (9070T100D16)
- SQUARE D Single Phase Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (7S1F)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 120V AC, 208V AC (9070T100D3)
- SQUARE D Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (750SV43F)
- Square D Transformers