Shop All Transformers
Square D
Control Transformer, 100 VA, Not Rated, 55°C, 240V, 380V
Mfr # 9070T100D12
Zoro # G3157878
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 380V
- Output Voltage - Transformer 240V
- VA Rating - Transformer 100 VA
- Phase - Electrical 1
- Enclosure Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9070T100D12
- Zoro # G3157878
- UPC # 785901845478
- Country of Origin United States
- Category Transformers
Dimensions
Height | 2.89 in |
Width | 3.38 in |
Depth | 3.34 in |
Manufacturers Warranty Length | 1 yr |
Details
Item - Transformer | Control Transformer |
Item | Control Transformer |
Input Voltage - Transformer | 380V |
Output Voltage - Transformer | 240V |
VA Rating - Transformer | 100 VA |
Phase - Electrical | 1 |
Enclosure Rating | Not Rated |
Temp. Rise | 55°C |
Transformer Type | Industrial Control Transformer |
Green Environmental Attribute | Mercury Free; Pvc Free |
Standards | CSA file LR37055 guide 184-N-90; UL listed file E61239 |
Insulation Max. Temp. | 105 °C |
Winding Material - Transformer | Copper |
Primary Connection | Screw clamp terminals |
Secondary Connection | Screw clamp terminals |
Enclosure Type | Open |
Description
Transformer Control 100Va 480V240V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Receptacle Pwr Flush 3P/4W 30A (1257-SP)
- EATON WIRING DEVICES Brwn 15A 3Wire Duplex Recpt (78B-BOX)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 3x0.25 ye UL/CSA 2m (7000-08041-0100200)
- RACO Noninsulated Connector, 3/8 In., 45 Deg (3441)
- SQUARE D Single Phase Transformer, 10 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (10S1F)
- SQUARE D Single Phase Energy Efficient Transformer, 50 kVA, NEMA 2, 150 °C, 120/240V AC, 600V AC (EE50S3534H)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55°C, 120V AC, 240/480V AC (9070T150D1)
- SQUARE D Single Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 120/240V AC, 480V AC (3S40F)
- SQUARE D Control Transformer, 1000 VA, Not Rated, 115°C, 120/240V, 240/480V (9070T1000D31)
- SQUARE D Control Transformer, 750 VA, Not Rated, 115°C, 120V AC, 240/480V AC (9070TF750D1)
- ACME ELECTRIC Control Transformer, 750 VA, Not Rated, 115/230/24V AC, 230/400/460/575V AC (CE750B010)
- Square D Transformers