Shop All Transformers
Square D
Control Transformer, 100 VA, Not Rated, 55°C, 120V AC, 480V AC
Mfr # 9070EL2D9
Zoro # G7541834
product price: $344.39
/ea
Free Shipping & Returns
$344.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 480V AC
- Output Voltage - Transformer 120V AC
- VA Rating - Transformer 100 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9070EL2D9
- Zoro # G7541834
- UPC # 785901020226
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 2.81 in |
Width | 3 in |
Depth | 2 1/2 in |
Manufacturers Warranty Length | 1 yr |
Description
Control Transformer, Input Voltage - Transformer 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 100 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish Epoxy Resin Varnish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Connector, Yellow, PK100 (10-004)
- RHEEM 46-101496-01 120V-24V (46-101496-)
- SCHNEIDER ELECTRIC Push Button operator, 16 mm, Black (ZB6AA2)
- HAMMOND Steel Enclosure, 6 in D (EJ12126)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115°C, 120V, 240/480V (9070T500D1SF41)
- SQUARE D Control Transformer, 750 VA, Not Rated, 115°C, 120V AC, 240/480V AC (9070TF750D1)
- SQUARE D Control Transformer, 750 VA, Not Rated, 115°C, 120V AC, 277V AC (9070T750D4)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 120V AC, 240/480V AC (9070T100D1SF41)
- SQUARE D General Purpose Transformer, 50 VA, NEMA 3R, 55°C, 120/240V AC, 600V AC (50SV51A)
- SQUARE D Single Phase Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 480V AC (5S40F)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80°C, 120V AC, 208V AC (9070T250D3)
- Square D Power Distribution