Shop All Transformers
Square D
Control Transformer, 100 VA, Not Rated, 55°C, 115/230V, 380/400/415V
Mfr # 9070T100D33
Zoro # G0572988
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 380/400/415V
- Output Voltage - Transformer 115/230V
- VA Rating - Transformer 100 VA
- Phase - Electrical 1
- Enclosure Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9070T100D33
- Zoro # G0572988
- UPC # 785901905073
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 2.89 in |
Width | 3.38 in |
Depth | 3.34 in |
Manufacturers Warranty Length | 1 yr |
Details
Item - Transformer | Control Transformer |
Item | Control Transformer |
Input Voltage - Transformer | 380/400/415V |
Output Voltage - Transformer | 115/230V |
VA Rating - Transformer | 100 VA |
Phase - Electrical | 1 |
Enclosure Rating | Not Rated |
Temp. Rise | 55°C |
Transformer Type | Industrial Control Transformer |
Standards | CSA file LR37055 guide 184-N-90; UL listed file E61239 |
Green Environmental Attribute | Mercury Free; Pvc Free |
Enclosure Type | Open |
Primary Connection | Screw clamp terminals |
Secondary Connection | Screw clamp terminals |
Insulation Max. Temp. | 105 °C |
Winding Material - Transformer | Copper |
Description
Xfmr Control 100Va Multiple Voltages
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illuminated Selector Switch, 2NO, Silver (3SU1100-4BL11-1NA0)
- SCHNEIDER ELECTRIC Undervoltage release (MN), TeSys Deca, 500V AC 50Hz / 600V AC 60Hz (GVAU505)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 30W, 1.3A, DIN Rail (SCP30S24BDN)
- SIEMENS Manual Motor Starter, Knob, 14 to 20A, 3P (3RV20214BA10)
- SQUARE D Single Phase Energy Efficient Transformer, 50 kVA, NEMA 2, 150 °C, 120/240V AC, 600V AC (EE50S3534H)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80°C, 24V AC, 120/240V AC (9070T250D23)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80°C, 120V AC, 240/480V AC (9070TF250D1)
- SQUARE D General Purpose Transformer, 10 kVA, NEMA 3R, 115°C, 120/240V AC, 480V AC (10S40F)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55°C, 24V AC, 240/480V AC (9070TF50D2)
- SQUARE D Single Phase Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (5S1F)
- DAYTON Class 2 Transformer, 96 VA, Not Rated, 65 °C, 24V AC, 120/208/240/480V AC (4VZF8)
- Square D Transformers