Shop All Transformers
Square D
Control Transformer, 100 VA, Not Rated, 55 °C
Mfr # 9070T100D50
Zoro # G0572918
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 100 VA
- Phase - Electrical 1
- Enclosure Rating Not Rated
- Temp. Rise 55 °C
- Height 3.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9070T100D50
- Zoro # G0572918
- UPC # 785901327257
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 3.2 in |
Width | 3.75 in |
Depth | 4.7 in |
Manufacturers Warranty Length | 1 yr |
Description
Type T is our most popular and complete line of control transformers. They come with unmatched design innovations for top performance and is manufactured using the most advanced insulating materials. The Type T control transformer is the best choice if size and cost are of concern. Schneider Electric offers transformers with internally pre-wired 24-inch primary and secondary leads, instead of terminal boards, to make installation easier and faster for many applications. These are only available for single voltage primary and single voltage secondary applications. Schneider Electric offers Type T and Type EO transformers in the MultiTap version. This Industrial Control Transformer has a power rating of 100VA and is 1 phase. This transformer has a 208/360/416/520V primary voltage and 85/104/115V secondary voltage. This transformer complies to UL, CE & CSA standards. Dimensions for this product are 3.2 in (H), 3.75 in (W), 4.7 in (D). This transformer has screw clamp terminals connections. The material used for this product is copper used in the winding. This product has a compatability for FSC23. This product comes with an 18 month warranty.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEAWARD Solar Irradiance Meter, W Datalogging (SS200R)
- INTERMATIC Dial Timer Mechanism (T101M)
- SQUARE D 45/63A Vario Switch + Handle Assy (VCF3)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT2010W)
- SQUARE D Three Phase Transformer, 15 kVA, 150 °C; 220 °C insulated, 208Y/120V AC, 480V delta (EXN15T3H)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 24V AC, 240/480V AC (9070T150D2)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 24V AC, 240/480V AC (9070T50D2)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C (9070T100D33)
- SQUARE D Buck Boost Transformer, 150 VA, NEMA 3R, 55 °C, 16/32V AC, 120/240V AC (150SV46A)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C (9070T150D32)
- DAYTON Control Transformer, 500 VA, 80 °C, 24V AC, 240/480V AC (31EH47)
- Square D Transformers