Shop All Transformers
Square D
Control Transformer, 100 VA, Not Rated, 55 °C
Mfr # 9070T100D19
Zoro # G0572936
Free Shipping & Returns
$206.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 100 VA
- Phase - Electrical 1
- Enclosure Rating Not Rated
- Temp. Rise 55 °C
- Height 3.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9070T100D19
- Zoro # G0572936
- UPC # 785901905042
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 3.2 in |
Width | 3.75 in |
Depth | 3.59 in |
Manufacturers Warranty Length | 1 yr |
Details
Item - Transformer | Control Transformer |
Item | Control Transformer |
VA Rating - Transformer | 100 VA |
Phase - Electrical | 1 |
Enclosure Rating | Not Rated |
Temp. Rise | 55 °C |
Standards | UL listed file E61239; CSA file LR37055 guide 184-N-90 |
Green Environmental Attribute | Mercury Free; Pvc Free |
Transformer Type | Industrial Control Transformer |
Enclosure Type | Open |
Primary Connection | Screw clamp terminals |
Winding Material - Transformer | Copper |
Secondary Connection | Screw clamp terminals |
Insulation Max. Temp. | 105 °C |
Description
Trfmr Control 100Va Multiple Voltages
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 4 AWG Non-Insulated Ring Terminal 1/4" Stud PK20 (P4-14R-E)
- TRIPLETT Receptacle Tester, GFCI, 110 to 125V AC (ET100)
- BRADY Hot Stamper Shrink Tubing, 100 ft. L, Wht (PVC-9)
- RACO Electrical Box, 43 cu in, Ceiling Box, Steel, Octagon (280)
- SQUARE D Three Phase Transformer, 6 kVA, NEMA 3R, 115 °C, 240V AC Delta, 480V AC Delta (6T5F)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80 °C, 120V AC, 240/480V AC (9070TF250D1)
- SQUARE D Single Phase Transformer, 10 kVA, 115 °C, 190/200/208/220V AC; 380/400/416/440V 110/220V AC (10S67F)
- SQUARE D Single Phase Transformer, 1.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (1.5S1F)
- SQUARE D Control Transformer, 2 kVA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070TF2000D1)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C (9070T150D50)
- SQUARE D Single Phase Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (2S1F)
- Square D Power Distribution