Shop All Transformers
Square D
Control Transformer, 100 VA, Not Rated, 55 °C
Mfr # 9070T100D109
Zoro # G0572820
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 100 VA
- Phase - Electrical 1
- Enclosure Rating Not Rated
- Temp. Rise 55 °C
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9070T100D109
- Zoro # G0572820
- UPC # 785901404873
- Country of Origin Mexico
- Category Transformers
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item - Transformer | Control Transformer |
Item | Control Transformer |
VA Rating - Transformer | 100 VA |
Phase - Electrical | 1 |
Enclosure Rating | Not Rated |
Temp. Rise | 55 °C |
Standards | UL Listed; CSA |
Green Environmental Attribute | Mercury Free; Pvc Free |
Transformer Type | Industrial Control Transformer |
Insulation Max. Temp. | 105 °C |
Enclosure Type | Open |
Primary Connection | Screw clamp terminals |
Type | T |
Secondary Connection | Screw clamp terminals |
Temperature Rise | 55°C |
Primary To Secondary Voltage | 208/240/480/600 V 120 V |
Insulation Temperature | 221°F (105°C) |
Power Rating | 100 VA UL; 100 VA CSA; 100 VA NOM; 100 VA CE |
Fingersafe Cover Compatibility | FSC1 |
Number Of Phases | 1 phase |
Description
Transformer Control 100Va 600/480/240/20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Thermostat Cable, 500ft, Gauge 18,150V (553020501)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 1 Poles, 0 to 30A Amp Range, 48V DC Volt Rating (CHCC1DI-48U)
- MERSEN Fuse, G Class, AG Series, Time Delay, 35 A, 480V AC, Nonindicating (AG35)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1901-0FT50-0AA0)
- SQUARE D Control Transformer, 750 VA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070TF750D1)
- SQUARE D Control Transformer, 500 VA, 115 °C, 115/230V AC, 380/400/415V (9070TF500D33)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070T150D1)
- SQUARE D Single Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (3S1F)
- SQUARE D Control Transformer, 100 VA, Not Rated, 115 °C (9070T100D16)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C (9070T150D50)
- ALTRONIX Class 2 Transformer, 100 VA, Not Rated, 49 °C, 24/28V AC, 120V AC (T2428100)
- Square D Transformers