Shop All Transformers
Square D
Control Transformer, 100 VA, Not Rated, 115°C, 120V AC, 240/480V AC
Mfr # 9070GO2D1
Zoro # G2405121
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480V AC
- Output Voltage - Transformer 120V AC
- VA Rating - Transformer 100 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9070GO2D1
- Zoro # G2405121
- UPC # 785901904786
- Country of Origin United States
- Category Transformers
Dimensions
Height | 5.82 in |
Width | 3.43 in |
Depth | 5.38 in |
Manufacturers Warranty Length | 1 yr |
Description
Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 100 VA, Protective Device Primary Fuse, Secondary Fuse, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 60 Hz, Temp. Rise 115 Degrees C, Enclosure Finish No Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1200 sq ft, White (WS2000NW)
- MERSEN Forklift Limiter Fuse, CNN Series, 200 A, Very Fast Acting, 130V AC, Bolt-On (CNN200)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Yellow, 0.0320" Diameter, UL1015, 600 Volts (20UL1015STRYEL25)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red (10250T112)
- SQUARE D General Purpose Transformer, 7.5 kVA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (7S1F)
- SQUARE D Control Transformer, 1 kVA, Not Rated, 55°C, 120V AC, 208/230/460V AC (9070T1000D20)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115°C, 24V, 208/240/277/380/480V (9070T500D19)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55°C, 120V AC, 240/480V AC (9070T50D1)
- SQUARE D Low Voltage Distribution Transformer, 45 kVA, 150°C, 120/208V AC, 480V (EXN45T3H)
- SQUARE D General Purpose Transformer, 100 VA, NEMA 3R, 55°C, 120/240V AC, 240/480V AC (100SV1A)
- DAYTON Class 2 Transformer, 20 VA, Not Rated, 65°C, 24V AC, 120V AC (4VZE1)
- Square D Power Distribution