Shop All Transformers
Square D
Control Transformer, 100 VA, 55°C, 110/115/120V AC, 550V AC, 600V AC, 575V AC
Mfr # 9070TF100D5
Zoro # G0572811
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 550V AC, 600V AC, 575V AC
- Output Voltage - Transformer 110/115/120V AC
- VA Rating - Transformer 100 VA
- Phase - Electrical 1
- Hz - Electrical 50 Hz, 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9070TF100D5
- Zoro # G0572811
- UPC # 785901736790
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 4 1/4 in |
Width | 3.38 in |
Depth | 3.34 in |
Manufacturers Warranty Length | 1 yr |
Details
Item - Transformer | Control Transformer |
Item | Control Transformer |
Input Voltage - Transformer | 550V AC, 600V AC, 575V AC |
Output Voltage - Transformer | 110/115/120V AC |
VA Rating - Transformer | 100 VA |
Phase - Electrical | 1 |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 55°C |
Green Environmental Attribute | Mercury Free; Pvc Free |
Includes | Top Mounted Fuse Block |
Fused | Yes |
Standards | CSA file LR37055 guide 184-N-90; UL listed file E61239 |
Insulation Max. Temp. | 105 °C |
Winding Material - Transformer | Copper |
Description
Transformer Control 100Va 600V120V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLOFIL Screw And Flange Nut, Electro Zinc, PK50 (EZBN1/4EZ)
- LEVITON Insert Blnk Toggle Wh (80700-00W)
- GE Miniature Circuit Breaker, THHQL Series 60A, 2 Pole, 120/240V AC (THHQL2160)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 8A, 600V AC, Indicating (FRS-R-8ID)
- SQUARE D Low Voltage Distribution Transformer, 25 kVA, NEMA 2, 150°C, 120/240V AC, 240/480V AC (EE25S3H)
- SQUARE D Single Phase Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (5S1F)
- SQUARE D Buck Boost Transformer, 750 VA, NEMA 3R, 115°C, 16/32V AC, 120/240V AC (750SV46F)
- SQUARE D Control Transformer, 75 VA, Not Rated, 55°C, 24V AC, 240/480V AC (9070T75D2)
- SQUARE D Single Phase Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (7S1F)
- SQUARE D Single Phase Export Transformer, 1 kVA, NEMA 3R, 115 °C, 110/220V AC, 190 to 240/380 to 440V AC (1S67F)
- AIHARA Voltage Transformer, 750 VA, 100/110/115V, 420/440/460/480V (N42A-750)
- Square D Power Distribution