Shop All Transformers
Square D
Control Transformer, 1 kVA, Not Rated, 55°C, 120V AC, 208/230/460V AC
Mfr # 9070T1000D20
Zoro # G6381471
product price: $527.99
/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208/230/460V AC
- Output Voltage - Transformer 120V AC
- VA Rating - Transformer 1 kVA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9070T1000D20
- Zoro # G6381471
- UPC # 785901039280
- Country of Origin United States
- Category Transformers
Dimensions
Height | 7.63 in |
Width | 9 in |
Depth | 6.38 in |
Manufacturers Warranty Length | 1 yr |
Description
Control Transformer, Input Voltage - Transformer 208V AC, 230V AC, 460V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 1 kVA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish No Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Tubing, Nylon, 1/2 in., 25 ft (16Y264)
- SQUARE D Single Phase Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (2S1F)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 4 Pos, Lever (9001KS88BH2)
- SQUARE D Control Transformer, 75 VA, Not Rated, 55°C, 120V AC, 240/480V AC (9070TF75D1)
- SQUARE D Voltage Transformer, 100 VA, 120V AC, 480V AC (9070 EL-2)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55°C, 24V AC, 120/240V AC (9070T50D23)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80°C, 24V AC, 240/480V AC (9070T250D2)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80°C, 120V AC, 240/480V AC (9070T200D1)
- SQUARE D Single Phase Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/240V AC (2S6FIS)
- FUNCTIONAL DEVICES-RIB Control Transformer, 150 VA, 60°C, 24V AC, 120V AC (TR150VA001)
- Square D Power Distribution