Shop All Push Button Enclosures
Square D
Control Station Part
Mfr # 9001BOC361
Zoro # G2304276
original price:
$135.28
9% off
new price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Provision for 1NO/1NC Contacts
- Device Short Name B
- Line Rated Current 5A
- Electrical Connection screw clamp terminal
- Compatible Product Type Control Stations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9001BOC361
- Zoro # G2304276
- UPC # 785901491644
- Country of Origin Mexico
- Category Push Button Enclosures
Details
Item | Control Station Part |
Includes | Provision for 1NO/1NC Contacts |
Device Short Name | B |
Line Rated Current | 5A |
Electrical Connection | screw clamp terminal |
Compatible Product Type | Control Stations |
Compatible with Series | 9001B |
Compatible with Manufacturer Model Number | 9001BW240, 9001BW260 |
Product Type | Contact Block |
Description
Control Station Part, Legend Not Applicable, Includes Provision for 1NO/1NC Contacts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Recept/Surface Mt (1252)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 80A, 600V AC, Non-Indicating (JLS080)
- SENSORSWITCH Occupancy Sensor, PIR, 452 sq ft, White (CMRB 9)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.38 In. Arm L (9007BA11)
- EATON Station Stop Pushbutton Enclosure (10250H665)
- HAMMOND 3 hole, 30.5mm, Pushbutton Enclosureosure, Polycarbonate (1554PB3)
- SCHNEIDER ELECTRIC Push Button Enclosure 600Vac 10A Xalb Sp (XALD321S1H7)
- EATON Pushbutton Enclosure, 5.88 in H, Al (E34N2-GR1)
- HOFFMAN Pushbutton Enclosure, 30mm, 1 Hole, Plastic (VM433-PBS1)
- SCHNEIDER ELECTRIC Pendant Station Protective Guard Xac (XACA982)
- SCHNEIDER ELECTRIC 12(2)Rows Of 6 Button Pendant W/O Ko In (XACB125)
- Square D Switches