Shop All Push Button Control Stations
Square D
CONTROL STATION 600VAC 5A T-B
Mfr # 9001BW148
Zoro # G710769751
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA LR25490 class 3211 03, CE, UL listed file E42259 CCN NKCR
- Control Station Composition 1 push-button STOP
- Product or Component Type complete control station
- Nema Degree of Protection NEMA 4
- Device Short Name 9001BW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9001BW148
- Zoro # G710769751
- UPC # 785901458784
- Country of Origin Mexico
- Category Push Button Control Stations
Details
Item | CONTROL STATION 600VAC 5A T-B |
Standards | CSA LR25490 class 3211 03, CE, UL listed file E42259 CCN NKCR |
Control Station Composition | 1 push-button STOP |
Product or Component Type | complete control station |
Nema Degree of Protection | NEMA 4 |
Device Short Name | 9001BW |
Range of Product | Harmony 9001B |
[Ie] Rated Operational Current | 5 A 600 V |
Environmental Characteristic | dust and damp proof |
Contacts Type And Composition | 1 NC |
Connections - Terminals | screw clamp terminal |
Device Mounting | surface |
Type of Installation | indoor/outdoor |
Description
CONTROL STATION 600VAC 5A T-B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Circuit Breaker, 15 Amp (82-2180)
- SQUARE D Miniature Circuit Breaker, QO Series 80A, 2 Pole, 120/240V AC (QO2801021)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3080)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz, Aluminum (CON5A2412)
- SQUARE D Push Buttn Cntrol Station, 2NO, Start/Stop (9001BW255)
- SQUARE D Push Bttn Cntrl Statn, 1NO/1NC, Mshrm Head (9001BG203)
- SQUARE D Push Button Control Station, 2NO/3NC, 30mm (9001BG302)
- SQUARE D Push Bttn Cntrl Statn, 1NO/1NC, Start/Stop (9001BF201)
- SQUARE D Pendant Push Button Station, 2NO, 2 Speed (9001BW100YU)
- SQUARE D Push Button Control Station, 2NO, Up/Down (9001BW243)
- SIEMENS Selectr Swtch Cntrol Station, Off/On, 30mm (52C159S)
- Square D Switches