Shop All Relay Accessories
Square D
Contactor+Starter Mechanical Interlock
Mfr # 9999SM1
Zoro # G0571378
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2.3
- Product Destination contactor || starter
- Mounting Position horizontal
- Product Or Component Type mechanical interlock
- Nema Size 0 || 1 || 00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9999SM1
- Zoro # G0571378
- UPC # 785901873600
- Country of Origin Mexico
- Category Relay Accessories
Dimensions
Nema Size | 0 || 1 || 00 |
Details
Item | Contactor+Starter Mechanical Interlock |
Number of Poles | 2.3 |
Product Destination | contactor || starter |
Mounting Position | horizontal |
Product Or Component Type | mechanical interlock |
Product Certifications | UL Recognized || UL Listed |
Used With | contactor; starter |
Description
Contactor+Starter Mechanical Interlock
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Legend Plate, Automatic Off Hand, Black (10250TM49)
- PANDUIT Bandinghead, 304ss, H, PK100 (MTHH-C)
- PANDUIT Box to Stud Support, Bracket Accessory, Steel (PMEB1)
- MIDWEST ELECTRIC GD Disc, 2P Fusible Typ3R 240V, 60A (MGF222NR)
- SQUARE D Weathershield (WS380)
- SQUARE D Xfmr Dry 1Ph 100Kva 240X480V120/240V (EE100S3H)
- SQUARE D Contactor+Starter Auxiliary Contact Kit (9999SX13)
- SQUARE D Starter Toggle Kit H+K +Options (9998HW1)
- SQUARE D Starter Reset Mechanism Nema +Options (9066RB2)
- SQUARE D Disconnect Switch Auxiliary Contact Kit (9999TC10)
- MURR ELEKTRONIK AMMDU OPTO-COUPLER MODULE, IN: 53 VDC - OUT: 53 VDC / 1 A - 1 C/O contact, 12 mm screw terminal (50085)
- Square D Relay Accessories