Shop All Magnetic Contactors
Square D
Contactor+Starter Enclosure Nema
Mfr # 9991SDH1
Zoro # G0568410
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Contactor Size 2
- Height 16.30 in
- Width 9.83 in
- Depth 6.62 in
- Enclosure NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9991SDH1
- Zoro # G0568410
- UPC # 785901823247
- Country of Origin Mexico
- Category Magnetic Contactors
Dimensions
NEMA Contactor Size | 2 |
Height | 16.30 in |
Width | 9.83 in |
Depth | 6.62 in |
NEMA Size | 2 |
Details
Item | Contactor+Starter Enclosure Nema |
Enclosure NEMA Rating | 3R |
Product Or Component Type | enclosure |
Description
Contactor+Starter Enclosure Nema, NEMA Contactor Size 2, Enclosure NEMA Rating 3R
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Body Cover, 2" Hub Size, Aluminum (CSC200)
- HUBBELL Receptacle, Double Set, Male, Blk, Taper (HBLMRBBK)
- SCHNEIDER ELECTRIC Overload Relay, 1.80 to 2.60A, Class 10, 3P (LR2K0308)
- PANDUIT Female Disconnect, Vyl, Brl, Insul, 22, PK50 (EDV18-250B-L)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (8502SBG2V02S)
- SQUARE D Contactor+Starter Coil Sz5 110/12050/60 (3109632050)
- SQUARE D 208VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (8502SCO2V08)
- SQUARE D DefPurposeMagContactor, 24VAC, 2P, 40A (8910DPA42V14)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (8502SDO2V02S)
- SQUARE D 480VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (8502SDO2V06)
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (T02AN13G7)
- Square D Contactors & Contacts