Shop All Magnetic Contactors
Square D
Contactor+Starter Coil Sz5 110/12050/60
Mfr # 3109632050
Zoro # G0569716
product price: $779.99
/ea
Free Shipping & Returns
$779.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Size 5
- Compatible with Series 8502 Type SG Contactors, 8536 Type SG Starters, 8903 Type SX Lighting Contactors
- Frequency 50/60 Hz
- Contactor Style NEMA
- Coil Voltage 110/120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 3109632050
- Zoro # G0569716
- UPC # 785901376798
- Country of Origin Mexico
- Category Magnetic Contactors
Dimensions
NEMA Size | 5 |
Details
Item | Replacement Coil |
Compatible with Series | 8502 Type SG Contactors, 8536 Type SG Starters, 8903 Type SX Lighting Contactors |
Frequency | 50/60 Hz |
Contactor Style | NEMA |
Coil Voltage | 110/120V AC |
Coil Power | 1,300 VA, 14 VA |
Compatibility | Motor starter; Contactor class 8502 type SG |
Product Or Component Type | Coil |
Voltage Rating | 110/120 V AC 50/60 Hz |
Description
Replacement Coil, Coil Voltage 110/120V AC, NEMA Size 5, Compatible with Series 8502 Type SG Contactors, 8536 Type SG Starters, 8903 Type SX Lighting Contactors, Contactor Style NEMA, Coil Power 1,300 VA, 14 VA, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, Incandescent (XB4BV33)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- SQUARE D Terminal Blocks, 30 A, 26 AWG, 10 AWG (NSYTRV42RD)
- MERSEN Medium Voltage Fuse, A480T Series, 3 A, Time Delay, Cylindrical (A480T3E)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (8502SCO2V02S)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (8502SAO12V02S)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 135A NEMA 4 (8502SFO2V02S)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (8502SBO2V02S)
- SQUARE D 480VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (8502SDO2V06)
- SQUARE D 208VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (8502SEO2V08)
- SIEMENS 208VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (40HP32AD)
- Square D Motor Controls