Shop All Magnetic Contactors
Square D
Contactor+Starter Coil
Mfr # 3110440050
Zoro # G0569731
Free Shipping & Returns
$1,008.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Size 6; 7
- Compatibility Motor starter
- Voltage Rating 110/120 V AC 50/60 Hz
- Number Of Poles 2; 3
- Product Or Component Type Coil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 3110440050
- Zoro # G0569731
- UPC # 785901625124
- Country of Origin Mexico
- Category Magnetic Contactors
Dimensions
NEMA Size | 6; 7 |
Details
Item | Contactor+Starter Coil |
Compatibility | Motor starter |
Voltage Rating | 110/120 V AC 50/60 Hz |
Number Of Poles | 2; 3 |
Product Or Component Type | Coil |
Description
Contactor+Starter Coil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 24kW LP/21kW NG, Air Cooled (7210)
- RELAY AND CONTROL Limit Switch, Adjustable Lever, Roller, 1NC/1NO, 10A @125V AC, Actuator Location: Side (RCL-302)
- 3M 12-10 AWG Vinyl Ring Terminal #10 Stud PK25 (RV10-10Q)
- POLARIS Polaris Multi-Tap Connector, Insulated (IPL500-4C)
- SQUARE D 208VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (8502SBO2V08)
- SQUARE D 240VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (8502SDO2V03)
- SQUARE D DefPurposeMagContactor, 24VAC, 2P, 40A (8910DPA42V14)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (8502SCO2V02S)
- SQUARE D 240VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (8502SEO2V03)
- SQUARE D NEMA Contactor and NEMA Motor Starter, Type S, nonreversing, enclosure, NEMA Size 00, 0, 1, 8903SM lighting, NEMA 3R (9991SCH2)
- GE 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (CR305B002)
- Square D Motor Controls