Shop All Relay Accessories
Square D
Contactor+Starter Auxiliary Contact Kit
Mfr # 9999SX13
Zoro # G0571350
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Auxiliary Contact Composition 1 NO
- [Ue] Rated Operational Voltage <= 600 V AC 50/60 Hz
- Product Destination contactor || starter
- Nema Size 1 || 6 || 7 || 5 || 0 || 3 || 2 || 00 || 4
- Product Or Component Type Auxiliary Contact Module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9999SX13
- Zoro # G0571350
- UPC # 785901721307
- Country of Origin Mexico
- Category Relay Accessories
Dimensions
Nema Size | 1 || 6 || 7 || 5 || 0 || 3 || 2 || 00 || 4 |
Details
Item | Auxiliary Contact Kit |
Auxiliary Contact Composition | 1 NO |
[Ue] Rated Operational Voltage | <= 600 V AC 50/60 Hz |
Product Destination | contactor || starter |
Product Or Component Type | Auxiliary Contact Module |
Product Certifications | UL Listed || CSA || UL Recognized |
Rated Breaking Capacity | 6 A 120 V AC inductive control circuit UL 508 || 3 A 240 V AC inductive control circuit UL 508 || 1.2 A 600 V AC inductive control circuit UL 508 || 1.5 A 480 V AC inductive control circuit UL 508 || 10 A <= 600 V AC resistive control circuit UL 508 |
Used With | contactor; starter |
Control Circuit Voltage | Less than or Equal to 600 V AC 50/60 Hz |
Description
Auxiliary Contact Kit
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Usb Stylus Pro Switch (940083)
- REMINGTON INDUSTRIES 18 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1802-100)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 500mA, 250V AC, 1.5kA at 250V AC, 5 PK (S501-500-R)
- TECHFLEX Braided Sleeving, 0.375 In., 10 ft., Black (PTN0.38BK10)
- SQUARE D Trfmr Dry 1Hp 75Kva 240X480V120/240V (EE75S3H)
- SQUARE D Starter Reset Mechanism Nema +Options (9066RB1)
- SQUARE D Transformer accessory, wall mounting bracket, for enclosures, box 18D/18E/18H/19D/19E/20D/20E (WMB363364)
- SQUARE D Disconnect Switch Auxiliary Contact Kit (9999TC10)
- SQUARE D Ground fault module, PowerPacT H, micrologic, Add-on ground fault modules, 15 to 150A (GFM150HD)
- SQUARE D Transformer accessory, wall mounting bracket, for enclosures, box 17D/17E/17H (WMB361362)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 30A (SSR630DIN-DC22)
- Square D Relay Accessories