Shop All Contactor Accessories
Square D
Contactor/Relay Suppressor
Mfr # LA4DA2U
Zoro # G109558393
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Certifications UL || CSA
- Product Compatibility 3P LC1D80...D150 || 4P LC1D80004...D115004 || 4P LC1D40008...D80008
- Device Short Name LA4D
- Ip Degree Of Protection IP2XIEC 60529
- Ambient Air Temperature For Storage -40-80°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # LA4DA2U
- Zoro # G109558393
- Country of Origin Unknown
- Category Contactor Accessories
Details
Product Certifications | UL || CSA |
Product Compatibility | 3P LC1D80...D150 || 4P LC1D80004...D115004 || 4P LC1D40008...D80008 |
Device Short Name | LA4D |
Ip Degree Of Protection | IP2XIEC 60529 |
Ambient Air Temperature For Storage | -40-80°C |
Product Or Component Type | suppressor module |
[Uc] Control Circuit Voltage | 110...240 V AC 50/60 Hz |
Suppressor Technology | RC circuit |
Maximum Peak Voltage | 3 Uc |
Range | TeSys |
Ambient Air Temperature For Operation | -25-55°C |
Standards | IEC 60947-5-1 || EN 60947-5-1 || UL 60947-5-1 || CSA C22.2 No 60947-5-1 || GB/T 14048.5 |
Mounting Location | top |
Mounting Mode | by screws |
Control Circuit Voltage | 110 to 240 V AC 50/60 Hz |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS R7847A1082 Rec Amp Used With (R7847A1082)
- TRIPLETT Cable Assembly, Black, 3 ft (301-RG59-301/36)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14E1)
- KNIPEX End Ferrules, 16 AWG (1.5mm2) Wi, PK200 (97 99 333)
- SQUARE D Bracket, Mounting (9999BLX)
- SQUARE D Replacement Contact Kit, Lighting, 200A (9998SL9)
- SQUARE D Replacement Contact Kit, Lighting, 60A (9998SL4)
- SQUARE D Replacement Contact Kit, Lighting, 100A (9998SL7)
- SQUARE D Replacement Contact Kit, NEMA 2 (9998SL14)
- SQUARE D Replacement Contact Kit, NEMA 3 (9998SL6)
- SIEMENS Suppression Diode For Contactor (3RT29161LM00)
- Square D Motor Controls